Shop All Safety Glasses
Mcr Safety
Protective Eyewear, Single Lens, Uncoated, Clear
Mfr # MCS9800
Zoro # G601839075
Sold in multiples of 4 for $7.16
$7.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Clear
- Lens Material Polycarbonate
- Standards ANSI
- Material Polycarbonate
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # MCS9800
- Zoro # G601839075
- UPC # 766868098008
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | 9800 Series Clear Uncoated Lens Safety Glasses |
Frame Color | Clear |
Lens Material | Polycarbonate |
Standards | ANSI |
Material | Polycarbonate |
Color | Clear |
Features | Side Shield; Wraparound Lens; Dielectric; Over-the-Glasses (OTG) |
Description
Protective eyewear provides increased angular coverage and improved peripheral vision. Molded-in browguard and vented sideshields give additional protection. Yukon Safety Glasses are made of rugged polycarbonate with no metal parts. The wraparound lens filters 99.9 percent harmful, ultraviolet rays. Uncoated eyewear meets or exceeds ANSI Z87.1 standard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Size 7 Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- SHOWA VF, Coated Gloves, Blk/Gr, XL, 3NGY1, PR (300BXL-10-V)
- SIGNMISSION OSHA Emergency Sign, 14" Height, Rigid Plastic, First Aid Kit Inside, Portrait, EM-P-1014-V-10485 (OS-EM-P-1014-V-10485)
- LYLE Bicycle Parking Sign, 18" x 12, D4-3L-12HA (D4-3L-12HA)
- MCR SAFETY Safety Works Hellion Anti-Fog Safety Glasses Clear Lens Black Frame 1 pc (SWHL110AF)
- MCR SAFETY Safety Works Tomahawk Safety Glasses Gray Lens Black Frame 1 pc (SWTK112)
- MCR SAFETY Safety Glasses, Mirror Scratch-Resistant (FF327)
- MCR SAFETY Safety Glasses, Gray Scratch-Resistant (CL412)
- MCR SAFETY Uncoated Safety Glass with Cord, Clear Anti-Scratch (MP110)
- MCR SAFETY Safety Glasses, Gray Scratch-Resistant (UD112P)
- MCR SAFETY Glasses, ForceFlex FF1 Orange Frame, Silver Mirr, 12PK (FF137)
- Mcr Safety Eye Protection