Shop All Coated Gloves
Mcr Safety
Premium Latex Coated String Gloves, White/Blue, Medium
Mfr # 9680M
Zoro # G108597621
product price: $5.69
/pr
Sold in multiples of 12 for $68.28
$68.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Glove Coating Material Cotton, Polyester, Rubber, Latex
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9680M
- Zoro # G108597621
- UPC # 30451439680225
- Country of Origin Malaysia
- Category Coated Gloves
Dimensions
Size | M |
Details
Item | Coated Gloves |
Glove Coating Material | Cotton, Polyester, Rubber, Latex |
Color | White |
Description
FlexTuff styles are manufactured on seamless knit liners that are flat dipped to reproduce the natural curved shape of the hand. As a result, workers benefit from less hand fatigue and greater productivity while performing detailed tasks to heavy duty jobs. The FlexTuff's strong 50% cotton/50% polyester shell and crinkle finish blue latex coating provides excellent protection in many applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV LN 52)
- NMC State Reserved Parking Handicapped Van Accessible Michigan Sign, TMS319G (TMS319G)
- IRONCAT Stick Welding Gloves, Goatskin Palm, XL, PR (9070/XL)
- CONDOR Disp Lens Clng Stn, Lg, Antfg, Antstc (44X057)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Gray, S, PR (VP9673S)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (9669S)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (N96790L)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, M, PR (9696M)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black/Blue, S, PR (N9696S)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, S, PR (9673SFS)
- BDG 15 Gauge Seamless Knit Anti-Static Nylon/Copper w/ PU Palm, Size XL (10) (99-1-9779-10)
- Mcr Safety Gloves & Hand Protection