Shop All Leather Driver's Gloves
Mcr Safety
Prem Leather Driver Natural, XL, PK12
Mfr # 3100XL
Zoro # G0661580
product price: $56.25
/pk 12, $4.69/ea
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Color Gray
- Thumb Style Straight
- Glove Back Material Split Cowhide Leather
- Glove Liner Material Unlined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 3100XL
- Zoro # G0661580
- UPC # 30451433100439
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | XL |
Details
Item | Leather Gloves |
Color | Gray |
Thumb Style | Straight |
Glove Back Material | Split Cowhide Leather |
Glove Liner Material | Unlined |
Glove Cut | Gunn |
Palm Material | Split Cowhide Leather |
Palm Construction | Leather |
Application | Carpentry, Farming, Landscaping, Transportation, Heavy Equipment Operator |
Cuff Style | Slip-On |
Minimum Temperature | Not Rated |
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Ambi-Dex, Latex Disposable Gloves, 14 mil Palm, Latex, Powder-Free, XL (10), 50 PK, Blue (2550/XL)
- JJ KELLER Safety Sign-Unleaded Gasoline (1436)
- SAFETYSHIRTZ SS360 Wildland Sasquatch Class 2 T-Shirt, Safety Orange, L (730101L)
- GLOBAL INDUSTRIAL Fire Extinguisher Sign, 18x4, Aluminum (724220A)
- MCR SAFETY Industry Grade Pigskin Driver Str, L, PK12 (3400L)
- MCR SAFETY Leather Palm Gloves, Goatskin, XL, PR (3613XL)
- MCR SAFETY Leather Drivers Gloves, HiVis Orange, M, PR (34411M)
- MCR SAFETY Leather Gloves, PR (MU3664XXL)
- MCR SAFETY Industry Grade Cow Grain Driver, M, PK12 (32113M)
- MCR SAFETY Leather Palm Gloves, Pigskin, Shirred, M, PR (3401M)
- CONDOR Drivers Gloves, Split Leather, Gray, S, PR (5PE81)
- Mcr Safety Gloves & Hand Protection