Shop All Heat Resistant Gloves
Mcr Safety
Prem Hot Mill Heavy Weight 3 Ply B, PK12
Mfr # 9136K
Zoro # G0661571
product price: $38.99
/pk 12, $3.25/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L ( 9 )
- Palm Material 36 oz. Nap-Out Woven Cotton Blend Canvas
- Cuff Style Slip-On
- Max. Temp. 605 Degrees F
- Standards ANSI/ISEA 105
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9136K
- Zoro # G0661571
- UPC # 30451439136951
- Country of Origin China
- Category Heat Resistant Gloves
Dimensions
Size | L ( 9 ) |
Glove Size | L |
Glove Length | 10.25 in |
Glove Length Style | Standard |
Size (Alpha) | L |
Size (Numeric) | 9 |
Description
Knit Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Hot Mill, Additional Hazard Protection None, Standards ANSI/ISEA 105, Insulated No, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 7005, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Light Blue (7005PFM)
- MCR SAFETY Leather Gloves, White/Brown, L, PK12 (48406KL)
- PROFLEX BY ERGODYNE Rounded Cap Knee Pad, Buckle White Cap, PR (300)
- SAFEWAZE Latitude HD 11' Cable Single Leg SRL: Carabiner, Rebar Hook (FS-FSP1211-G-RBH)
- MCR SAFETY Regular Weight 14 oz Loop, M, PK12 (9428KM)
- MCR SAFETY Glove Knit Wrist Nap In Dlb Palm La, PK12 (9018C)
- MCR SAFETY Std Weight 16Oz Loop In Terry C, M, PK12 (9410KM)
- MCR SAFETY Hot Mill Weight 3 Ply Burlap Lin, L, PK12 (9132G)
- MCR SAFETY Std Weight 22Oz Knit Wrist Gray, PK12 (9422KM)
- MCR SAFETY E Weight Terry Black Stripe, L, PK12 (9433)
- NATIONAL SAFETY APPAREL Heat Resistant Gloves, Tan, PBI/Kevlar, PR (G64PBVB07214)
- Mcr Safety Gloves & Hand Protection