Shop All Leather Driver's Gloves
Mcr Safety
Prem Grn Driver Foam Lined Strght, S, PK12
Mfr # 3260S
Zoro # G1220296
product price: $130.99
/pk 12, $10.92/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Color Beige / Beige
- Material Cowhide
- Leather Grade Premium
- Thumb Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 3260S
- Zoro # G1220296
- UPC # 30451433260133
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | S |
Cuff Length | 2 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Insulated Yes, Leather Coverage Style Full Leather, Standards Not Applicable, Glove Hand Style Left and Right, Thumb Style Straight, Glove Insulation Material Foam, Cuff Style Shirred Slip-On, Glove Liner Material Foam, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thickness (465P77)
- NMC First Aid Kit Inside Sign, M65R (M65R)
- KIDDE Fire Alarm Pull Station, Red, 3-3/8" D (K-276B-1120)
- AZUSA SAFETY Bluwolf Cut Resistant 18 ga.ANSI A4 Gloves, Polyurethane Palm Coating/TPR Knuckle/Finger Guards, 2XL (BW4030)
- MCR SAFETY Industry Grade Pigskin Driver, XL, PK12 (3400XL)
- MCR SAFETY Indust Grade Cowhide Grain Driver, M, PK12 (3213M)
- MCR SAFETY Industry Grade Cow Grain Driver, L, PK12 (32056L)
- MCR SAFETY Driver Gloves, Cow Grain Lthr, Cream, XS, PR (3201XS)
- MCR SAFETY Grain Deerskin Driver Split Back, L, PK12 (3505L)
- MCR SAFETY Industry Grade Cow Driver Double, M, PK12 (32113DPM)
- MCR SAFETY MCR Safety 3215L Leather Drivers Gloves, Unlined Select Grain Cow Leather, Large - Pkg Qty 12 (3215L)
- Mcr Safety Gloves & Hand Protection