Shop All Leather Driver's Gloves
Mcr Safety
Prem Grn Driver Foam Lined Strght, M, PK12
Mfr # 3260M
Zoro # G0662396
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Color Beige / Beige
- Material Cowhide
- Leather Grade Premium
- Thumb Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 3260M
- Zoro # G0662396
- UPC # 30451433260201
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | M |
Cuff Length | 2 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Insulated Yes, Leather Coverage Style Full Leather, Standards Not Applicable, Glove Hand Style Left and Right, Thumb Style Straight, Glove Insulation Material Foam, Cuff Style Shirred Slip-On, Glove Liner Material Foam, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Tacky Floor Mat, 24 in Wide x 36 in Long, 2 mil Thickness, Polyethylene, White, Pack of 4 (31AN15)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, Off-Road Diesel Only, Landscape (OS-DS-D-710-L-2070)
- XSORB Spill Kit, Universal, Xpress, PK3 (XKPBA10-3)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC122SYL6X001200)
- MCR SAFETY Logo Glove, Driver, Cow Grain, Cream, XL, PR (3213HVIXL)
- MCR SAFETY Leather Palm Gloves, Shirred Cuff, 3XL, PR (3211XXXL)
- MCR SAFETY Gloves, Leather, Driver, Large, PR (3215L)
- MCR SAFETY Gloves, XL, PR (MU3624GFRXL)
- MCR SAFETY Road Hustler Prem Grn Driver Wing, L, PK12 (3224L)
- MCR SAFETY Leather Gloves, White, 2XL, PR (3611DTXXL)
- SOTERIA GLOVE Hi-Viz Watch Your Hands, Select Grain Cowhide Driver, Size: L, 12 Pairs/PK (I2032OFT/L)
- Mcr Safety Leather Driver's Gloves