Shop All Leather Palm Gloves
Mcr Safety
Prem Grade Clute Leather Palm Knit, PK12
Mfr # 1150
Zoro # G1207127
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Gray Palm with Blue and Yellow Stripped Back
- Thumb Style Straight
- Glove Materials Cotton
- Cuff Style Knit Wrist
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 1150
- Zoro # G1207127
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Size- Numeric | 9 |
Size- Alpha | L |
Details
Item | Leather Work Gloves |
Color | Gray Palm with Blue and Yellow Stripped Back |
Thumb Style | Straight |
Glove Materials | Cotton |
Cuff Style | Knit Wrist |
Glove Cut | Clute |
Application | Landscaping, Sanitation, Construction, Carpentry |
Stitching Material | Cotton/Polyester |
Glove Leather Grade | B |
Leather Palm Process | Split |
Palm Material | Cowhide |
Glove Hand Style | Left and Right |
Minimum Temperature | Not Rated |
Stitching Type | Standard |
Lining Material | Fleece Palm |
Palm Style | Split |
Description
Leather Gloves, Stitching Material Cotton/Polyester, Thumb Style Straight, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Gloves, A9 Cut Level, Uncoated, S, 1 PR (22-600S)
- BRADY Label, Nylon, Color White, 3/8" W (M6C-375-499)
- SPILL BUSTER Acid Neutralizer, 2 gal., Lab Acids (2003-002)
- CHILL-ITS BY ERGODYNE Flame Resistant Neck Gaiter, Navy, Nomex IIIA (6486)
- MCR SAFETY Leather Palm Gloves, White, XL, Vend, PR (VP1700XL)
- MCR SAFETY Fasguard Synthetic Leather Black Palm, M (905M)
- MCR SAFETY Leather Gloves, Blue/Gray, L, PK12 (1420A)
- MCR SAFETY Grain Goatskin Leather Palm, PK12 (1940L)
- MCR SAFETY Leather Gloves, High Visibility Orange, XL, PR (911DPXL)
- MCR SAFETY Shoulder Double Leather Palm L, PK12 (1411A)
- KINCO Leather Glove, Pigskin, Full Grain, M, PR (1917-M)
- Mcr Safety Leather Palm Gloves