Shop All Welding Gloves
Mcr Safety
Prem Goatskin Mig Tig Kevlar, XL, PK12
Mfr # 4850KXL
Zoro # G0636085
product price: $175.99
/pk 12, $14.67/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Goatskin
- Application MIG, TIG
- Cuff Style Gauntlet
- Glove Back Material Goatskin
- Glove Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 4850KXL
- Zoro # G0636085
- UPC # 30451431365755
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | XL |
Cuff Length | 4.5 in |
Description
Welding Gloves,MIG, TIG,XL/10,PK12, Welding Glove Application MIG, TIG, Glove Back Material Goatskin, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size XL, Color White, Cuff Material Goatskin, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Gray Coated Waterproof Winter Work Gloves, L, PR (7501)
- BRADY Lockout Kit, 2.743" D, 3.95" W, Plastic, Red (153674)
- 3M DBI-SALA Fall Protection Harness, Vest Style, M (1401186)
- LACROSSE Rubber Hunting Boot, 18"OD Green, Sz 10, PR (150040-SZ10)
- MCR SAFETY Prem Goatskin Mig Tig Kevlar, M, PK12 (4850KM)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, XL, PR (4950XL)
- MCR SAFETY Gloves, Brown Sel Leather Welder, 12PK (4300)
- MCR SAFETY Gloves, Pig 2 finger mitt Wool Lined, XL, 12PK (49653XL)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, XL, 12PK (4921XL)
- MCR SAFETY Stick Left Hand Only Welding Glove, Cowhide Palm, XL (4600LH)
- MCR SAFETY Red Ram Prem Grain Goatskin Migtig, PK12 (4840L)
- Mcr Safety Gloves & Hand Protection