Shop All Welding Gloves
Mcr Safety
Prem Goatskin Mig Tig Kevlar, L, PK12
Mfr # 4850KL
Zoro # G0636076
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Cuff Material Goatskin
- Application MIG, TIG
- Cuff Style Gauntlet
- Glove Back Material Goatskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 4850KL
- Zoro # G0636076
- UPC # 30451431365687
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | L |
Cuff Length | 4.5 in |
Description
Welding Gloves,MIG, TIG,L/9,PK12, Welding Glove Application MIG, TIG, Glove Back Material Goatskin, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size L, Color White, Cuff Material Goatskin, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Vertical Ladder Lifeline Kit (30914-00)
- BRADY Lockout Tag, 3 x 5-3/4In, Cardstock, PK25 (50261)
- CSL Stanchion BeltHead, BlkSteel, 9.5 ft. Belt (5524-BLK)
- LYLE Caution Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, LCU3-0146-RD_10x7 (LCU3-0146-RD_10x7)
- MCR SAFETY MIG/TIG Welding Gloves, Deerskin Palm, XL, 12PK (4984XL)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, 2XL, PR (4850XXL)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, S, 12PK (4940S)
- MCR SAFETY Welding Gloves, Goatskin Palm, S, PR (3613S)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, 12, 12PK (4912)
- MCR SAFETY Gloves, Pig 2 finger mitt Wool Lined, XL, 12PK (49653XL)
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, S, PR (0261CR-S)
- Mcr Safety Welding Gloves