Shop All Welding Gloves
Mcr Safety
Prem Goatskin Mig Tig Kevlar, 2XL, PK12
Mfr # 4850KXXL
Zoro # G0636091
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Goatskin
- Application MIG, TIG
- Cuff Style Gauntlet
- Glove Back Material Goatskin
- Glove Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 4850KXXL
- Zoro # G0636091
- UPC # 30451431365823
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | 2XL |
Cuff Length | 4.5 in |
Description
Welding Gloves,MIG, TIG,2XL/11,PK12, Welding Glove Application MIG, TIG, Glove Back Material Goatskin, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size 2XL, Color White, Cuff Material Goatskin, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Due To Insurance Purposes Customers Are Sign, Landscape (OS-NS-D-1824-L-11591)
- HONEYWELL Emergency Eyewash Station Stand, Black (32-001065-0000)
- SWEDEPRO Chain Saw Chaps, Orange, Nylon, 40 in Length (194040)
- AVENGER SAFETY FOOTWEAR Size 9 BUILDER SOFT TOE PR, MENS PR (A8624-9W)
- MCR SAFETY MIG/TIG Welding Gloves, Deerskin Palm, L, 12PK (4982L)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, 7, 12PK (4907)
- MCR SAFETY Welding Leather Glove, Beige/Brown, M, PK12 (4955M)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, PR (4750)
- MCR SAFETY Prem Goatskin Mig Tig Kevlar, L, PK12 (4850KL)
- MCR SAFETY Welding Leather Glove, Brown/White, XL, PR (4890XL)
- TILLMAN Gloves, PR (49L)
- Mcr Safety Gloves & Hand Protection