Shop All Leather Driver's Gloves
Mcr Safety
Prem Cow Driver Red Fleece Lin, L, PK12
Mfr # 3250L
Zoro # G1197010
product price: $116.99
/pk 12, $9.75/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Beige / Beige
- Material Cowhide
- Leather Grade Premium
- Thumb Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 3250L
- Zoro # G1197010
- UPC # 30451433250301
- Country of Origin Multiple
- Category Leather Driver's Gloves
Dimensions
Glove Size | L |
Cuff Length | 2 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Insulated Yes, Leather Coverage Style Full Leather, Standards Not Applicable, Glove Hand Style Left and Right, Thumb Style Straight, Glove Insulation Material Fleece, Cuff Style Shirred Slip-On, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, P, 10 Cards, PK10 (DBV-4-P-10)
- RADIANS Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, (RWG13TXXL)
- NMC Out Of Service Tag, Pk25 (RPT176AG)
- ANSELL 24" Chemical Resistant Gloves, PVC, 9, 1 PR (23-201)
- MCR SAFETY Leather Palm Gloves, Shirred Cuff, XS, PR (3211XS)
- MCR SAFETY Leather Palm Gloves, Shirred Cuff, 3XL, PR (3211XXXL)
- MCR SAFETY Prem Grade Grain Pigskin Driver, M, PK12 (3413HVIM)
- MCR SAFETY Deerskin Leather Drivers Gloves Medium 9" L (GLV405-M)
- MCR SAFETY Gloves, Prem Goat Grain Driver w/Keystone Thumb, XL, 120PK (VP3611XL)
- MCR SAFETY Industry Grade Cow Grain Driver, S, PK12 (32113S)
- DEWALT DEWALT DPG32 Premium AB Grade Leather Driver (DPG32L)
- Mcr Safety Leather Driver's Gloves