Shop All Coated Gloves
Mcr Safety
Predalite Nitrile Gloves, Cotton Lined, Blue/White, Large, PK12
Mfr # 127-9780L
Zoro # G4183424
product price: $45.99
/pk 12, $3.83/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Size Large
- Color Blue/White
- Glove Coating Material Nitrile; Cotton
- Thumb Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 127-9780L
- Zoro # G4183424
- UPC # 45143978038
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Glove Size | L |
Size | Large |
Details
Item | Gloves |
Color | Blue/White |
Glove Coating Material | Nitrile; Cotton |
Thumb Style | Straight |
Hand | Pair |
Material | Nitrile; Cotton |
Cuff Style | Work |
Weight | 2.01 lbs |
Wrist Style | Knit Cuff |
Glove Hand Style | Pair |
Description
MCRTM Safety Predalite Nitrile Gloves, Cotton Lined, Blue/White, Large, 12 Pairs
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Hi-Vis Breathable Rain Pants, Yellow, 4XL (SP-BRP-Y4X)
- FALLTECH Shock Absorbing Lanyard, 6 ft., Black, Yellow (82423L)
- ZORO SELECT Back Support, 40 to 45In, 1-1/2in Knit (1909XL)
- MCR SAFETY Glasses, XO Skeleton Ratchet Headgear Clear Lens (104)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Black/Gray, XL, PR (9688VXL)
- MCR SAFETY Gloves, Ninja Lite, 18 Gauge Nylon Liner XXL, 12PK (N9696XXL)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (9673L)
- MCR SAFETY Gloves, White Poly White PU 13 Gauge L, 12PK (96655L)
- MCR SAFETY Ninja X Bi-Polymer Coated Palm Gloves, Memphis Glove N9674s, 1-Pair (N9674S)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Red/Gray, XL, PR (VPN9680XL)
- PIP MaxiFlex Seamless Knits, ATG, XL, PK12 (34-876/XL)
- Mcr Safety Gloves & Hand Protection