Shop All Cut-Resistant Gloves
Mcr Safety
Polyurethane Gloves, X-Large, Gray, PR
Mfr # 9672XL
Zoro # G5009588
product price: $14.99
/pk 2, $7.50/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Glove Size Xl
- Color Gray
- ANSI/ISEA Abrasion Level Not Rated
- Glove Materials Polyester/Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9672XL
- Zoro # G5009588
- UPC # 045143967247
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Size | Xl |
Glove Size | Xl |
Details
Item | Coated Gloves |
Color | Gray |
ANSI/ISEA Abrasion Level | Not Rated |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Glove Construction | Seamless Knit |
Silicone-Free | No |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Knee Boots, Size 12, 16" H, Black, Plain, PR (8968000)
- WATSON GLOVES The Breakdown - Medium PR (1051-M)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FC0)
- SKECHERS Athletic Shoe, M, 8 1/2, Black, PR (200206 BKRD Size 8.5)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, XL, 1 PR (92723NFXL)
- MCR SAFETY Cut Gloves, S, APG, 1 Cut Level, PR (9672APGS)
- MCR SAFETY Cut Resistant Coated Gloves, A9 Cut Level, PVC, XL, 1 PR (9381XLH)
- MCR SAFETY Cut Resistant Gloves, 4 Cut Level, Uncoated, S, 1 PR (9399S)
- MCR SAFETY Coated Gloves, L, knit Cuff, PK12 (UT1954L)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, XL, 1 PR (9672DT5XL)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 6, 1 PR (11-627)
- Mcr Safety Cut-Resistant Gloves