Shop All Coated Gloves
Mcr Safety
Polyurethane Coated Gloves, Palm Coverage, White, XS, PR
Mfr # 9665XS
Zoro # G3106105
product price: $1.75
/pr
Sold in multiples of 12 for $21.00
$21.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color White
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9665XS
- Zoro # G3106105
- UPC # 30451430031507
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | XS |
Glove Size | XS |
Glove Length | 8-3/4" |
Length | 8-29/32" |
Glove Length Style | Standard |
Size- Numeric | 6 |
Size- Alpha | XS |
Size (Numeric) | 6 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 2, Additional Hazard Protection None, Standards EN388, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Tricot Safety Vest, Green, Medium, 2 Stripe (V1025160U-M)
- SUNBURST SYSTEMS Sign For Rent 11 in x14 in (3637)
- MCR SAFETY Classic Raincoat with Detachable Hood, PVC/Polyester, Waterproof, 48 in 2xL, Yellow, Large (200CX2)
- ECM INDUSTRIES UPhase Wire Marker (GWM-AST)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, White, S, PR (9665S)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, White, XL, PR (9665XL)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, White, M, PR (9665M)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, PR (9673XL)
- MCR SAFETY Insulated Work Gloves, Finished, L/9, PK12 (9674INL)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Blue/Gray, M, PR (FT300M)
- GLOBAL INDUSTRIAL Flat Polyurethane Coated Gloves, Black/Black, Large (708350L)
- Mcr Safety Coated Gloves