Shop All Coated Gloves
Mcr Safety
Polyurethane Coated Gloves, Palm Coverage, White, S, PR
Mfr # 9665S
Zoro # G3885677
product price: $1.79
/pr
Sold in multiples of 12 for $21.48
$21.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color White
- ANSI/ISEA Abrasion Level 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9665S
- Zoro # G3885677
- UPC # 30451439665161
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length | 9" |
Length | 9" |
Glove Length Style | Standard |
Size- Alpha | S |
Size- Numeric | 7 |
Size (Numeric) | 7 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 2, Additional Hazard Protection None, Standards EN388, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Property Markers, 6 ft, Orange, PK12 (DM80072-12)
- 3M EAR Express Pod Plugs Single-Use Earplugs, Corded, 25 dB NRR, Yellow Plug Tips, Pair, 100PK (70071515194)
- BRADY Floor Marking Tape, Black/White, 3"W, 100ft (177040)
- NMC Danger High Voltage Label, Pk5 (DGA10AP)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, White, M, PR (9665M)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, White, XS, PR (9665XS)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, White, L, PR (9665L)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (N96790L)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Gray/Green, XL, PR (FT350XL)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Blue/White, S, PR (9680S)
- ANSELL Nitrile Coated Gloves, Full Coverage, Blue, 9, PR (27-805)
- Mcr Safety Gloves & Hand Protection