Shop All Coated Gloves
Mcr Safety
Polyurethane Coated Gloves, Palm Coverage, White, M, PR
Mfr # 9665M
Zoro # G3313698
product price: $1.79
/pr
Sold in multiples of 12 for $21.48
$21.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color White
- ANSI/ISEA Abrasion Level 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9665M
- Zoro # G3313698
- UPC # 30451439665239
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | M |
Glove Size | M |
Glove Length | 9-1/2" |
Length | 9-1/2" |
Glove Length Style | Standard |
Size- Alpha | M |
Size- Numeric | 8 |
Size (Numeric) | 8 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 2, Additional Hazard Protection None, Standards EN388, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Sound Control SH Hard Hat-Mounted Earmuffs, Dielectric, Passive, NRR 25 dB, Foam, Gray (10129327)
- GLOVE GUARD 1940 Dual Small End clip, Lime Green (1940LG)
- 5.11 TCLT PDU B-CL Pants, Size 42", Brown (74371)
- REEBOK Size 13W Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, White, L, PR (9665L)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, White, XS, PR (9665XS)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, White, XL, PR (9665XL)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black, S, 12PK (N9699S)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black/Blue, M, 12PK (N9696M)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, PR (N96797XL)
- SHOWA Coated Gloves, Blk/Gr, S, VF, 160F86, PR (381S-06-V)
- Mcr Safety Coated Gloves