Shop All Coated Gloves
Mcr Safety
Polyurethane Coated Gloves, Palm Coverage, Gray, XL, PR
Mfr # VP9696XL
Zoro # G8475540
original price:
$3.36
40% off
new price: $1.99
/pr
Sold in multiples of 6 for $11.94
$11.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Gray
- Thumb Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # VP9696XL
- Zoro # G8475540
- UPC # 45143552610
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 10-1/2" |
Size- Alpha | XL |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards EN388 - 4, Insulated No, Glove Coating Cover 3/4, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 75 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- GASCO Calibration Gas, Air, Methane, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-135A-2.5)
- PROFLEX BY ERGODYNE ANSI A7 Nitrile Coated CR Gloves 12-Pair, Green, Size L (7070-12PR)
- SAFETY WORKS Winter Hard Hat Liner (10062497)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, L, PR (VP9696L)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, M, PR (VP9696M)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, S, PR (VP9696S)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, M, PR (9674M)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, PR (N96790XL)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black, XL, PR (N96795XL)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, PR (370BS-06)
- Mcr Safety Coated Gloves