Shop All Coated Gloves
Mcr Safety
Polyurethane Coated Gloves, Palm Coverage, Gray, M, PR
Mfr # VP9696M
Zoro # G8475376
original price:
$3.36
40% off
new price: $1.99
/pr
Sold in multiples of 6 for $11.94
$11.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Gray
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # VP9696M
- Zoro # G8475376
- UPC # 45143552597
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | M |
Glove Size | M |
Glove Length | 9-1/2" |
Size- Alpha | M |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards EN388 - 4, Insulated No, Glove Coating Cover 3/4, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Tag, 5-3/4" H x 3" W, Polyester (65500)
- OCCUNOMIX Unisex Yellow Polyester Bomber Jacket size XL (LUX-ETJBJ-YXL)
- AVENGER SAFETY FOOTWEAR Size 9.5 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- MCR SAFETY Safety Glasses, Clear Scratch Resistant (DM3MD10)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, XL, PR (VP9696XL)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, L, PR (VP9696L)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, S, PR (VP9696S)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, S, PR (9673SFS)
- MCR SAFETY Coated Gloves, Finished, Knit, XL/10, PR (92724XL)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 2XL, PR (9673SFXXL)
- SHOWA Nitrile Impact Coated Gloves, Full Coverage, Black/Blue, 2XL, PR (377IPXXL-10)
- Mcr Safety Coated Gloves