Shop All Coated Gloves
Mcr Safety
Polyurethane Coated Gloves, Palm Coverage, Gray, 2XL, PR
Mfr # 9696XXL
Zoro # G4518017
product price: $2.45
/pr
Sold in multiples of 12 for $29.40
$29.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Gray
- Thumb Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9696XXL
- Zoro # G4518017
- UPC # 30451439696547
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | 2XL |
Glove Size | 2XL |
Glove Length | 11" |
Glove Length Style | Standard |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Size (Numeric) | 11 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards EN388, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGACOMFORT Insole, Women 5 to 7, Yllw/Bl/Blk, PR (MS)
- ALTA Elbow Pads, Flex Cap, Black, PR (53008)
- PIG Roof Leak Diverter, Clear, 21.63 lb. (TLS466-CL)
- ZORO SELECT Flagging Tape, Vinyl, Roll 300 ft. L (VST02)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, S, PR (9696S)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, XL, PR (9696XL)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, L, PR (9696L)
- MCR SAFETY Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/White, XL, PR (97980XL)
- MCR SAFETY Protective Gloves, Foam Nylon, Large, 12/DZ, Gray, PK12 (MCSCRW9673L)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black/Blue, S, PR (N9696S)
- MCR SAFETY Nitrile Coated Gloves, 3/4 Dip Coverage, White/Green, M, PR (9790M)
- Mcr Safety Coated Gloves