Shop All Coated Gloves
Mcr Safety
Polyurethane Coated Gloves, Palm Coverage, Black/Blue, XS, PR
Mfr # N9696XS
Zoro # G3313241
product price: $3.85
/pr
Sold in multiples of 12 for $46.20
$46.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Black/Blue
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # N9696XS
- Zoro # G3313241
- UPC # 30451438696029
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | XS |
Size | XS |
Glove Length | 9" |
Length | 10-5/8" |
Glove Length Style | Standard |
Size- Alpha | XS |
Size- Numeric | 6 |
Size (Numeric) | 6 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards EN388, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Black Single Layer Neoprene Knee Sleeve, (600)
- HONEYWELL Replacement Pull Strap, Eyewash (32-000403-0000)
- BRADY Label, White/Transluscent, Labels/Roll: 27 (JET-31-117-1)
- CONDOR 12" Chemical Resistant Gloves, PVC, XL, 1 PR (22KA69)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black/Blue, S, PR (N9696S)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black/Blue, M, PR (N9696M)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black/Blue, L, PR (N9696L)
- MCR SAFETY Gloves, Ninja Lite, 18 Gauge Nylon Liner L, 144PK (VPN9696L)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Red/Gray, L, PR (N9680L)
- MCR SAFETY Bi-Polymer Coated Gloves, Palm Coverage, Black, M, PR (N9674M)
- CONDOR Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (19K987)
- Mcr Safety Gloves & Hand Protection