Shop All Coated Gloves
Mcr Safety
Polyurethane Coated Gloves, Palm Coverage, Black/Blue, L, 12PK
Mfr # N9696L
Zoro # G5889235
product price: $40.19
/pk 12, $3.35/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black/Blue
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # N9696L
- Zoro # G5889235
- UPC # 451438696332
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | L |
Size | L |
Details
Item | Coated Gloves |
Color | Black/Blue |
Glove Coating Material | Polyurethane |
Glove Coating Coverage | Palm |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Thickness | 18 ga |
Glove Construction | Seamless Knit |
Thumb Style | Straight |
Coating Coverage | Palm |
Gauge | 18 gauge |
Coating Material | Polyurethane |
Base Coating Material | Foam Nitrile |
Glove Materials | Polyester/Stainless Steel |
Hand | Yes |
Features | Polyurethane coated palm and fingertips on 18 gauge shell |
Cuff Style | Work |
Weight | 0.92 lbs |
Wrist Style | Knit Cuff |
CE Score | 4131 |
Glove Hand Style | Left and Right |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Cartridge Label, Black/White, Labels/Roll: Continuous (1868810)
- SELLSTROM Safety Goggles, Clear Anti-Fog Lens, 881 Series (S88110)
- KLEENGUARD Coveralls, Hooded, Zip Front, 50 PK (68975)
- MIGHTY LINE Marking Tape, Roll, 6In W, 100 ft. L (6RY)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black/Blue, M, 12PK (N9696M)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black, XL, PR (N96795XL)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, 2XL, PR (9666XXL)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Gray/Green, L, PR (FT350L)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Gray, 2XL, PR (VPN96797XXL)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (9673L)
- Mcr Safety Coated Gloves