Shop All Coated Gloves
Mcr Safety
Polyurethane Coated Gloves, Palm Coverage, Black, M, PR
Mfr # VP9669M
Zoro # G8475391
original price:
$1.72
13% off
new price: $1.49
/pr
Sold in multiples of 6 for $8.94
$8.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Black
- Thumb Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # VP9669M
- Zoro # G8475391
- UPC # 45143553624
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | M |
Glove Size | M |
Glove Length | 9-1/2" |
Size- Alpha | M |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards EN388 - 2, Insulated No, Glove Coating Cover 3/4, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR AntiSlip Tape, 60 ftLx6 "W, YLW, 46Grit, PK2 (GRAN15290)
- BRADY Breaker Lockout, Clamp On, Nylon 2Ft Cable (51254)
- DUPONT Boot Covers, L, White, Tyvek � IsoClean �, Elastic (IC444SWHLG02000B)
- ZAYAAN HEALTH Boxer Black Lens Black Temple Safety Glasses (ZH-BXSG-BKLBKT-MS16)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (VP9669S)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (VP9669XL)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (VP9669L)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Orange, 2XL, PR (N96783XXL)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Gray, XS, PR (VP9699XS)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, PR (9679XL)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, XL, PR (19L489)
- Mcr Safety Gloves & Hand Protection