Shop All Hairnets, Beardnets & Bouffants
This Product is Discontinued
Mcr Safety
Polypropylene, 4oz, Wht, Bouffant, M, PK1000 (Discontinued)
Mfr # O4WBCM
Zoro # G1200510
This Product is Discontinued
Key Features
- Color White
- Diameter 21 in
- Material polypropylene
- Size M
- Features 21" Size; 0.4oz. Material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # O4WBCM
- Zoro # G1200510
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 21 in |
Size | M |
Details
Item | Polypropylene,4oz,Wht,Bouffant,M,PK1000 |
Color | White |
Material | polypropylene |
Features | 21" Size; 0.4oz. Material |
Material Weight Type | Lightweight |
Description
Polypropylene,4oz,Wht,Bouffant,M,PK1000, Color White, Diameter 21 in, Material Weight Type Lightweight, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.