Shop All Hairnets, Beardnets & Bouffants
This Product is Discontinued
Mcr Safety
Polypropylene, 4oz, Wht, Bouffant, L, PK1000 (Discontinued)
Mfr # O4WBCL
Zoro # G1200529
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color White
- Diameter 24 in
- Material polypropylene
- Size L
- Features 24" Size; 0.4oz. Material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # O4WBCL
- Zoro # G1200529
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 24 in |
Size | L |
Details
Item | Polypropylene,4oz,Wht,Bouffant,L,PK1000 |
Color | White |
Material | polypropylene |
Features | 24" Size; 0.4oz. Material |
Material Weight Type | Lightweight |
Product Type | Bouffant Cap |
Packaging | Box |
Description
Polypropylene,4oz,Wht,Bouffant,L,PK1000, Color White, Diameter 24 in, Material Weight Type Lightweight, Packaging Box, Product Type Bouffant Cap, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.