Shop All Traffic Safety Vests and Apparel
Mcr Safety
Poly Mesh Safety Vest 1 3 8 Lime Strip
Mfr # S220R
Zoro # G3603419
product price: $3.89
/ea
Sold in multiples of 12 for $46.68
$46.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Size Universal
- Material Polyester
- Closure Type Hook-and-Loop
- Number of Pockets with Closure 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # S220R
- Zoro # G3603419
- UPC # 45143998197
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | Universal |
Reflective Stripe Width | 1 3/8 in |
Details
Item | High-Visibility Vest |
Color | Lime |
Material | Polyester |
Closure Type | Hook-and-Loop |
Number of Pockets with Closure | 0 |
Stripe Color | Lime |
Standards | NOT ANSI RATED |
Features | Cool and Lightweight, Elastic Strap on Each Side |
Pockets | 0-3 |
Total Number of Pockets | 0 |
Reflective Stripe Location | Chest |
Includes LED Lights | No |
Fabric Construction | Solid |
Reflective Stripe Color | Lime |
High Visibility | Yes |
Description
High-Visibility Vest, Vest Size S, Features Cool and Lightweight, Elastic Strap on Each Side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID TREX Windstorm Series TRX743 HiViz Mesh Goat Skin Leather Palm Impact GloveCut Level A6 (TRX743S)
- OMNIMED Tamper Evident Safety Lockout Seals (Numbered), Green, PK100 (484107_G)
- NATIONAL SAFETY APPAREL Leggings, Aluminized Carbon Kevlar(R), L (L05NLNLVCXXLG)
- BDG Seamless Knit Black Nylon Black Polyurethane Palm, Shrink Wrapped, Size M (8) (99-1-9802-8-K)
- MCR SAFETY High Visibility Vest, S Size, Unisex (PSURVCL2LSS)
- MCR SAFETY High Visibility Vest, M Size, Unisex (SURVCL2LM)
- MCR SAFETY High Visibility Vest, L Size, Unisex (PSURVCL2LSL)
- MCR SAFETY High Visibility Vest, M Size, Unisex (CL2ML2M)
- MCR SAFETY High Visibility Vest, L Size, Unisex (VCL2MOL)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (WCCL2MLSZX3)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-4X (SV22-1ZBLM-4X)
- Mcr Safety Traffic Safety Vests and Apparel