Shop All Safety Glasses
Mcr Safety
Polarized Safety Glasses, Blue Mirror Polarized
Mfr # UD128BZ
Zoro # G5046046
original price:
$33.99
5% off
new price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Color Blue Mirror
- Lens Coating Scratch-Resistant
- Frame Material Polycarbonate
- Polarized Lens Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # UD128BZ
- Zoro # G5046046
- UPC # 766868538658
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Description
Safety Glass, Series UD1, Gender Unisex, Lens Color Blue Mirror, Polarized Lens Yes, Lens Coating Polarized, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Blue, Eyewear Size M, Frame Material Polycarbonate, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Standards ANSI Z87+, MIL - PRF - 31013
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Fire Hose Cover, 25 In.L, 25 In.W, Red (138-29)
- ZORO SELECT Gas Regulator, 0.25Lpm (513)
- PIP Cut Resistant Gloves, A9 Cut Level, Uncoated, XL, 1 PR (09-H550SLPV/XL)
- LYLE Caution Sign, 14"W, 10" H, 0.004" Thickness, LCU3-0406-ED_14x10 (LCU3-0406-ED_14x10)
- MCR SAFETY Polarized Safety Glasses, Black Polarized (MOUD117BZDC)
- MCR SAFETY Safety Glasses, Green Scratch-Resistant (LW2130)
- MCR SAFETY Checklite Safety Glasses, Anti-Scratch, Clear Frame, Clear Lens (CL110)
- MCR SAFETY Safety Glasses, Gray Polarized (MOUD112PF)
- MCR SAFETY Safety Glasses, Blue Scratch Resistant (SR218B)
- MCR SAFETY Safety Glasses, Blue Mirror Scratch-Resistant (SR118B)
- GE SAFETY GLASSES, Clear Scratch-Resistant (GE202C)
- Mcr Safety Eye Protection