Shop All General Purpose Gloves
Mcr Safety
Plastic ted Palm Clute K, PK12
Mfr # 7800
Zoro # G3255248
product price: $15.39
/pk 12, $1.28/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Large
- Color Back: Brown
- Thumb Style Straight
- Glove Coating Material PVC
- Glove Style Clute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 7800
- Zoro # G3255248
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Size | Large |
Details
Item | Knit Gloves |
Color | Back: Brown |
Thumb Style | Straight |
Glove Coating Material | PVC |
Glove Style | Clute |
Features | Standard Finger |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Drench Shower With Eyewash, 17 In. W (G1902BC-SSH)
- EDWARDS SIGNALING Door Holder Assembly, 5-1/4 to 7-1/2 In. (1500-7)
- JAMCO Cabinet, Spill Response, 78x37x27, 5 Shelf (ML236YP)
- HANDI TREADS Stair Nosing, Brown, 30" W, 3-3/4" D (NST103730BR0)
- MCR SAFETY Double Palm Nap In 2 1 2 Band Top, PK12 (9018CB)
- MCR SAFETY Economy Weight Cotton Poly Dots 1, M, PK12 (9657LM)
- MCR SAFETY Regular Weight Cotton Poly Gray, S, PK12 (9637S)
- MCR SAFETY 10 Gauge 100 per. Cotton Natural, M, PK12 (9610SM)
- MCR SAFETY Double Palm Glove, Nap-In Cotton, Large (9018CR)
- MCR SAFETY Golden Chore Quilt Palm Back W, PK12 (8526C)
- DEWALT DEWALT DPG200 General Utility Performance Glove (DPG200L)
- Mcr Safety General Purpose Gloves