Shop All Glove Dispensers & Accessories
Mcr Safety
Nylon Glove Utility Clip Nickel Metal C
Mfr # GCB
Zoro # G3615416
product price: $4.39
/ea
Sold in multiples of 12 for $52.68
$52.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal, Nylon
- Includes Sturdy Metal Clamp
- Depth 1 1/2 in
- Length 12 in
- Holds (1) Pair of Gloves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # GCB
- Zoro # G3615416
- UPC # 766868000506
- Country of Origin Taiwan, Province of China
- Category Glove Dispensers & Accessories
Dimensions
Depth | 1 1/2 in |
Length | 12 in |
Glove Clip Width | 1 in |
Size | 12 in |
Details
Item | Glove Holder Clip |
Color | Black |
Material | Metal, Nylon |
Includes | Sturdy Metal Clamp |
Holds | (1) Pair of Gloves |
Mounts On | Belts |
Brand and Series | MCR Safety |
Maximum Clip Opening | 0.75 in |
Belt Attachment Material | Plastic |
Glove Holder Style | With Belt Loop |
Description
Glove Holder Clip, Belt Attachment Material Plastic, Color Black, Glove Clip Material Metal, Glove Clip Width 1 in, Glove Holder Material Metal, Glove Holder Style With Belt Loop, Length 12 in, Maximum Clip Opening 0.75 in, Brand and Series MCR Safety
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Quick Grid, Magnet, 15.33"x23", Red (35-801-1523-623)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Plant Use Only Do Not Operate Outside Of Sign, Landscape (OS-NS-D-710-L-17315)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 65 in (YPI77X)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-T-250)
- MCR SAFETY Glove Clip, 12 in. L x 1-1/2 in. D, Orange (GCO)
- MCR SAFETY Utility Clip Dielectric Black (UCDB)
- MCR SAFETY Glove Dispenser, Acrylic, 3 Boxes (300)
- MCR SAFETY Utility Clip Dielectric Orange (UCDO)
- MCR SAFETY Gloves, Disposable Glove/Towelette dispens 1slot (100GT)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 22-21/64inW (GB-059)
- SQUIDS BY ERGODYNE Glove Clip With Belt Clip, 2 In. D (3405)
- Mcr Safety Gloves & Hand Protection