Shop All Disposable Gloves
Mcr Safety
NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, L, 100 PK, Orange
Mfr # 6016OL
Zoro # G3374870
Best Seller
product price: $23.19
/pk 100, $0.23/ea
$23.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size L
- Color Orange
- Disposable Glove Material Nitrile
- Material Nitrile
- Palm Thickness 6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 6016OL
- Zoro # G3374870
- UPC # 10045143574107
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Glove Size | L |
Size | L |
Length | 9 1/2 in |
Glove Length | 9-1/2" |
Glove Size and Cuff Length Style | L/Standard |
Size- Alpha | L |
Size - Numeric | 9 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static No, Color Orange, Cuff Thickness 6 mil, Disposable Glove Type Chemical-Resistant, Food-Grade, General Purpose, Finger Thickness 6 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards Component Materials Comply With All Relevant Federal Regulations For Food Contact, EN374:2016 standard, Sterile/Non-Sterile Non-Sterile, Texture Fish Scale
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Justrite® Manufacturing Metal 2 Gallon Gasoline Container / Gas Can, Type-1 Safety, Red (7120100)
- TILLMAN Leather Glove W/Keystone Thumb, XL, PR (1418-XL)
- EATON Horn Strobe, White, 0.170A, 115 CP (CN125713)
- JOMAC Heat Resistant Gloves, Brown/White, XL, PR (636HR-LS)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, XL, 100 PK, Orange (6016OXL)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, 2XL, 100 PK, Orange (6016OXXL)
- MCR SAFETY NitriShield with Grippaz, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 100 PK, Orange (6016OS)
- MCR SAFETY NitriShield, Durashield Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (60011L)
- MCR SAFETY ChemTech, Disposable Gloves, 6 mil Palm, Nitrile/Neoprene/Latex, Powder-Free, M, 1000 PK, Lilac (7036M)
- MCR SAFETY NitriShield, Disposable Industrial/Food Grade Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK (6015S)
- GAMMEX Gammex(R), Poly Disposable Gloves, Polyisoprene, Powder-Free, XS ( 6 1/2 ), 50 PK, White (340056)
- Mcr Safety Disposable Gloves