Shop All Disposable Gloves
Mcr Safety
NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, L, 100 PK, Black
Mfr # 6016BL
Zoro # G3374730
Best Seller
product price: $30.35
/pk 100, $0.30/ea
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Disposable Glove Material Nitrile
- Palm Thickness 6 mil
- Material Nitrile
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 6016BL
- Zoro # G3374730
- UPC # 10045143574152
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | L |
Glove Size | L |
Length | 9 1/2 in |
Glove Length | 9-1/2" |
Glove Size and Cuff Length Style | L/Standard |
Size - Numeric | 9 |
Size- Alpha | L |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static No, Color Black, Cuff Thickness 6 mil, Disposable Glove Type Chemical-Resistant, Food-Grade, General Purpose, Finger Thickness 6 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards Component Materials Comply With All Relevant Federal Regulations For Food Contact, EN374:2016 standard, Sterile/Non-Sterile Non-Sterile, Texture Grain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Lockout Tag, Do Not Operate, 5-3/4x3-1/4 in, Cardstock, 25/PK (MLT400CTP)
- WESTERN PLASTICS Film Stretch EZ Band 3"Core 3"x80x1000 Red, PK18 (SBF08RD)
- STEINER INDUSTRIES FR Welding Jackets, 4XL, Cotton, Men (1080-4X)
- ARIAT Stretch Canvas Straight Leg, 35" x "32 (10027709)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, M, 100 PK, Black (6016BM)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, S, 100 PK, Black (6016BS)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, XL, 100 PK, Black (6016BXL)
- MCR SAFETY SensaTouch, Disposable Industrial/Food Grade Gloves, 5 mil Palm, Vinyl, Powder-Free, M, 100 PK (5015M)
- MCR SAFETY SensaTouch, Disposable Medical Grade Gloves, 11 mil Palm, Natural Rubber Latex, Powder-Free, L (5049L)
- MCR SAFETY ChemTech, Disposable Gloves, 6 mil Palm, Nitrile/Neoprene/Latex, Powder-Free, M, 1000 PK, Lilac (7036M)
- KIMBERLY-CLARK PROFESSIONAL Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, X-Large, 900 PK, Purple (55084CT)
- Mcr Safety Disposable Gloves