Shop All Disposable Gloves
Mcr Safety
NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, 2XL, 100 PK, Black
Mfr # 6016BXXL
Zoro # G1925539
product price: $19.65
/pk 100, $0.20/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Glove Size 2XL
- Disposable Glove Material Nitrile
- Palm Thickness 6.00 mil
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 6016BXXL
- Zoro # G1925539
- UPC # 10045143574190
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | 2XL |
Glove Size | 2XL |
Length | 9 1/2 in |
Glove Length | 9-1/2" |
Size- Alpha | 2XL |
Description
Disposable Glove, Color Black, Length 9 1/2 in, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Size- Alpha 2XL, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Portable Label Printer, P-Touch EDGE Series, Single Color Capability (PT E300)
- DYMO Label Tape, 0.5", Yellow (91332)
- INCOM INCOM Reflective Safety Tape, 3W x 30'L, Striped Yellow/Black, 1 Roll (RST136)
- CONCH UMBRELLAS Conch Umbrellas 1260YH Pink Trim Clear Umbrella; Pink (1260YH Pink)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, XL, 100 PK, Orange (6016OXL)
- MCR SAFETY NitriShield, Disposable Industrial/Food Grade Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK (6015XL)
- MCR SAFETY Vinyl Disposable Gloves, Vinyl, Powdered, XL, 400 PK (5025XL)
- MCR SAFETY NitriShield 6062, Disposable Industrial/Food Grade Gloves, 6 mil Palm, Nitrile, Powder-Free, XL (6062XL)
- MCR SAFETY NitriShield 6032, Disposable Industrial/Food Grade Gloves, 8 mil Palm, Nitrile, Powder-Free, M (6032M)
- MCR SAFETY NitriShield, Durashield Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 3XL, 100 PK, Blue (6001XXXL)
- VGUARD A21A5, Exam Glove, 4.3 mil Palm, Vinyl, Powder-Free, Small, 1000 PK, Cream (A21A51)
- Mcr Safety Gloves & Hand Protection