Shop All Disposable Gloves
Mcr Safety
NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, M, 100 PK, Orange
Mfr # 6016OM
Zoro # G3374749
Best Seller
product price: $25.79
/pk 100, $0.26/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Disposable Glove Material Nitrile
- Palm Thickness 6 mil
- Material Nitrile
- Powdered/Powder Free Powder Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 6016OM
- Zoro # G3374749
- UPC # 10045143574114
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | M |
Glove Size | M |
Length | 9 1/2 in |
Glove Length | 9-1/2" |
Glove Size and Cuff Length Style | M/Standard |
Size- Alpha | M |
Size - Numeric | 8 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static No, Color Orange, Cuff Thickness 6 mil, Disposable Glove Type Chemical-Resistant, Food-Grade, General Purpose, Finger Thickness 6 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards Component Materials Comply With All Relevant Federal Regulations For Food Contact, EN374:2016 standard, Sterile/Non-Sterile Non-Sterile, Texture Fish Scale
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XENON Safety Glasses, Blue Uncoated (SG-14M)
- ALLEGRO INDUSTRIES Fit Testing Hood (2040-04)
- LYLE Reserved Parking Sign, 18" x 12, RP-057-12HA (RP-057-12HA)
- 3M Anti-slip Tread, Clear, 1 in x 60 ft., PK4 (620-1X60)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, S, 100 PK, Black (6016BS)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, XL, 100 PK, Black (6016BXL)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, 2XL, 100 PK, Orange (6016OXXL)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, 2XL, 100 PK, Orange (6016OXXL)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, L, 100 PK, Orange (6016OL)
- MCR SAFETY NitriShield 6062, Disposable Industrial/Food Grade Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL (6062XXL)
- 212 PERFORMANCE NTG-05, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, Xl, 100 PK, Black (NTG-05-011)
- Mcr Safety Gloves & Hand Protection