Shop All Disposable Gloves
Mcr Safety
NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, M, 100 PK, Orange
Mfr # 6016OM
Zoro # G002680412
product price: $28.79
/pk 100, $0.29/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Orange
- Material Nitrile
- Palm Thickness 6 mil
- Length 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 6016OM
- Zoro # G002680412
- UPC # 40045143574115
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | M |
Length | 9 1/2 in |
Height | 4.25 |
Width | 4.75 |
Outside Diameter | 2.03 |
Details
Item | Nitrile Disposable Gloves |
Color | Orange |
Material | Nitrile |
Palm Thickness | 6 mil |
Series | NitriShield with Grippaz |
Description
These 6-mil Orange Nitrile Gloves feature NitriShield® with Grippaz Technology. The unique fish-scale pattern provides unsurpassed grip and durability. Ergonomically designed for not only wet grip on the outside, but also to reduce hand slippage on the inside. Designed to cover a broad spectrum of industrial uses including automotive, assembly, paint spraying, electro-plating, cleaning, asbestos removal and janitorial. 9-1/2" long. Sizes S-2XL.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Bib Apron, Blue, 47 In. L (56-009)
- VIKING Viking NFPA Rescue Saw Fire Boot (VW91-10)
- BRADY Lockout Cabinet, Unfilled, 15-1/2 In H (LR018E)
- DIXON Female GHT Swivel x MNPT, 3/8" (5041206C)
- MCR SAFETY ChemTech, Disposable Gloves, 6 mil Palm, Nitrile/Neoprene/Latex, Powder-Free, L, 1000 PK, Lilac (7036L)
- MCR SAFETY Nitri-Med 6012, Disposable Medical Grade Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 1000 PK (6012XL)
- MCR SAFETY SensaTouch, Disposable Industrial/Food Grade Gloves, 5 mil Palm, Vinyl, Powder-Free, XL, 100 PK (5015XL)
- MCR SAFETY NitriShield 6062, Disposable Industrial/Food Grade Gloves, 6 mil Palm, Nitrile, Powder-Free, S (6062S)
- MCR SAFETY NitriShield 6062, Disposable Industrial/Food Grade Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL (6062XXL)
- MCR SAFETY SensaTouch, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, XL, 1000 PK, Clear (5014XL)
- GLADES Nitrile Disposable Gloves, 8 mil Palm , Nitrile, Powder-Free, XL, 50 PK, Purple (XL)
- Mcr Safety Gloves & Hand Protection