Shop All Disposable Gloves
Mcr Safety
NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, 2XL, 100 PK, Orange
Mfr # 6016OXXL
Zoro # G002680504
product price: $31.49
/pk 100, $0.31/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Nitrile
- Palm Thickness 6 mil
- Length 9 1/2 in
- Series NitriShield with Grippaz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 6016OXXL
- Zoro # G002680504
- UPC # 40045143574146
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | 2XL |
Length | 9 1/2 in |
Height | 4.25 |
Width | 4.75 |
Outside Diameter | 2.56 |
Details
Item | Nitrile Disposable Gloves |
Color | Orange |
Material | Nitrile |
Palm Thickness | 6 mil |
Series | NitriShield with Grippaz |
Description
These 6-mil Orange Nitrile Gloves feature NitriShield® with Grippaz Technology. The unique fish-scale pattern provides unsurpassed grip and durability. Ergonomically designed for not only wet grip on the outside, but also to reduce hand slippage on the inside. Designed to cover a broad spectrum of industrial uses including automotive, assembly, paint spraying, electro-plating, cleaning, asbestos removal and janitorial. 9-1/2" long. Sizes S-2XL.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Single Drum Container 32.81" L x 32.81" W x 27.33" H (DRM373)
- DUNLOP Knee Boots, Size 9, 16" H, White, Plain, PR (810110933)
- ZORO SELECT Crowd Control Barrier, 40-1/2inHx102inL (31DW11)
- WATSON GLOVES Extreme Anti Vibration High Performance Camo - Xlarge PR (010BK-X)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, S, 100 PK, Orange (6016OS)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, XL, 100 PK, Orange (6016OXL)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, M, 100 PK, Orange (6016OM)
- MCR SAFETY NitriShield, Durashield Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 3XL, 100 PK, Blue (6001XXXL)
- MCR SAFETY NitriShield 6060, Disposable Industrial/Food Grade Gloves, 3 mil Palm, Nitrile, Powder-Free, XL (6060XL)
- MCR SAFETY SensaTouch, Disposable Industrial/Food Grade Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free (5055L)
- SAFETY ZONE Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, XL, 10 PK, Clear (SZNGVP9XLHHCT)
- Mcr Safety Disposable Gloves