Shop All Disposable Gloves
Mcr Safety
NitriShield, Disposable Medical Grade Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Blue
Mfr # 6010S
Zoro # G1196310
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Disposable Glove Material Nitrile
- Material Nitrile
- Palm Thickness 4 mil
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 6010S
- Zoro # G1196310
- UPC # 10451436010113
- Country of Origin Sri Lanka
- Category Disposable Gloves
Dimensions
Size | S |
Glove Size | S |
Length | 9 1/2 in |
Glove Length | 8.544" |
Glove Size and Cuff Length Style | S/Standard |
Size- Alpha | S |
Size - Numeric | 7 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Blue, Disposable Glove Type Chemical-Resistant, Medical-Grade, Latex-Free Yes, Length 8 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 4.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards Component Materials Comply With All Relevant Federal Regulations For Food Contact, EN374:2016 standard, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full, Accelerator-Free No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Drivers Gloves, Pigskin, S, PR (1AD40)
- YOUNG BROS STAMP WORKS Number Set, 1/4 In. H, Steel, 30 to 39 (06103 30-39)
- NMC Danger Go Slow Sound Signal Sign, D543PB (D543PB)
- GASCO Calibration Gas, Pure Hydrogen, 116 L, C-10 Connection, +/-5% Accuracy, 1,000 psi Max. Pressure (116ES-83)
- MCR SAFETY NitriShield, Disposable Medical Grade Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Blue (6010L)
- MCR SAFETY NitriShield, Disposable Medical Grade Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Blue (6010XL)
- MCR SAFETY NitriShield, Disposable Medical Grade Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Blue (6010M)
- MCR SAFETY NitriShield, Durashield Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 3XL, 100 PK, Blue (6001XXXL)
- MCR SAFETY Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (6012S)
- MCR SAFETY NitriShield 6062, Disposable Industrial/Food Grade Gloves, 6 mil Palm, Nitrile, Powder-Free, M (6062M)
- ANSELL Microflex Onyx Nitrile Exam Gloves, Textured Fingertips, 3.5 mil, Powder-Free, XL, Black, 100 Pack (N644)
- Mcr Safety Gloves & Hand Protection