Shop All Disposable Gloves
Mcr Safety
NitriShield, Disposable Industrial/Food Grade Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK
Mfr # 6015M
Zoro # G5044383
original price:
$22.43
45% off
new price: $12.25
/pk 100, $0.12/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Disposable Glove Material Nitrile
- Palm Thickness 4 mil
- Material Nitrile
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 6015M
- Zoro # G5044383
- UPC # 10451436015231
- Country of Origin Sri Lanka
- Category Disposable Gloves
Dimensions
Size | M |
Glove Size | M |
Length | 9 1/2 in |
Glove Length | 9.567" |
Glove Size and Cuff Length Style | M/Standard |
Size- Alpha | M |
Size - Numeric | 8 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Blue, Cuff Thickness 4 mil, Disposable Glove Type Chemical-Resistant, Food-Grade, General Purpose, Finger Thickness 4 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Palm Thickness 4.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards EN374:2016 standard, Made in ISO 9002 Approved Factory, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full, Accelerator-Free No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV23-2 Type R Class 2 Expandable Two Tone Safety Vest (SV23-2ZGM-XL/2X)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (4568)
- PIP Cut-Resistant Gloves, S, 7" L, PR, PK12 (16-399/S)
- CONDOR Gloves, M, Cream/Orange, Thinsulate, PR (48WT89)
- MCR SAFETY Disposable Nitrile Gloves, Food Grade, Palm Thickness 4 mil, Powder-Free, 2XL, (11), Blue, 100 Pack (6015XXL)
- MCR SAFETY NitriShield, Disposable Industrial/Food Grade Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK (6015L)
- MCR SAFETY NitriShield, Disposable Industrial/Food Grade Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK (6015S)
- MCR SAFETY NitriShield 6062, Disposable Industrial/Food Grade Gloves, 6 mil Palm, Nitrile, Powder-Free, S (6062S)
- MCR SAFETY NitriShield 6060, Disposable Industrial/Food Grade Gloves, 3 mil Palm, Nitrile, Powder-Free, XL (6060XL)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, M, 100 PK, Orange (6016OM)
- ANSELL E-Grip Max, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, M, 100 PK, Natural (L922)
- Mcr Safety Disposable Gloves