Shop All Disposable Gloves
Mcr Safety
NitriShield, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, S, Blue
Mfr # 127-6015S
Zoro # G603850634
product price: $91.75
/ea
Free Shipping & Returns
$91.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 4 mil
- Length 9.5 in
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 127-6015S
- Zoro # G603850634
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | S |
Length | 9.5 in |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 4 mil |
Latex-Free | Yes |
Disposable Glove Type | Industrial Grade |
Series | NitriShield |
Description
Nitrile contain no latex proteins and offer excellent resistance to punctures and tears. Nitrile gloves are three times more puncture resistant than rubber and can be used to offer superior resistance to many types of chemicals.
Features- Chlorinated Blue Nitrile
- Disposable
- Industrial / Food Service Grade
- Cuff Style - Rolled
- Overall Length - 9.5 in.
- Mil Thickness - 4.5
- Polymer Color - Blue
- Logo Color - White
- Size - Small
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 14" Chemical Resistant Gloves, PVC, XL, 1 PR (2YER1)
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Rigid Plastic, No Forklifts Bilingual Spanish (OS-DS-P-1824-VS-1467)
- BROTHER Printer Label, Black/White, Labels/Roll: 400 (DK1201)
- AVERY 4-3/4" x 7-3/4" GHS Chemical Labels for Laser Printers, 100 labels/50-sheets (7278260502)
- MCR SAFETY NitriShield, Durashield Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (60011S)
- MCR SAFETY NitriShield 6062, Disposable Industrial/Food Grade Gloves, 6 mil Palm, Nitrile, Powder-Free, M (6062M)
- MCR SAFETY NitriShield, Disposable Industrial/Food Grade Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK (6015L)
- MCR SAFETY NitriShield 6062, Disposable Industrial/Food Grade Gloves, 6 mil Palm, Nitrile, Powder-Free, S (6062S)
- MCR SAFETY SensaTouch, Disposable Industrial/Food Grade Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free (5055S)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, 2XL, 1000 PK, Pink (60035PXXL)
- SHOWA 7705PFT, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Fluorescent Green (7705PFTS)
- Mcr Safety Gloves & Hand Protection