Shop All Disposable Gloves
Mcr Safety
NitriShield, Durashield Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue
Mfr # 6001S
Zoro # G7655982
product price: $10.65
/pk 100, $0.11/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Disposable Glove Material Nitrile
- Palm Thickness 4 mil
- Material Nitrile
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 6001S
- Zoro # G7655982
- UPC # 10451436001135
- Country of Origin Sri Lanka
- Category Disposable Gloves
Dimensions
Size | S |
Glove Size | S |
Length | 9 1/2 in |
Glove Length | 9.409" |
Glove Size and Cuff Length Style | S/Standard |
Size- Alpha | S |
Size - Numeric | 7 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static No, Color Blue, Cuff Thickness 4 mil, Disposable Glove Type Food-Grade, General Purpose, Finger Thickness 4 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Palm Thickness 4 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards Component Materials Comply With All Relevant Federal Regulations For Food Contact, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full, Accelerator-Free No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Glasses, Gray, Hydrophobic, Gray Hydrophobic, Oleophobic, Scratch-Resistant (17450)
- JACKSON SAFETY PETG Face Shield 6x15.5 CLR Dispos Face Protection (28765)
- HY-KO 4In Black Plastic Number 3, 10PK (A10293)
- CONDOR Anti-Slip Tape, Black, 1 in x 60 ft. (GRAN4986)
- MCR SAFETY NitriShield, Durashield Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (6001XL)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, M, 100 PK, Orange (6016OM)
- MCR SAFETY ChemTech 7010, VitirShield Disposable Gloves, 4 mil Palm, Nitrile, Vinyl, Powder-Free, M, 1000 PK (7010M)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, S, 100 PK, Orange (6016OS)
- MCR SAFETY Vinyl Disposable Gloves, Vinyl, Powdered, XL, 400 PK (5025XL)
- MCR SAFETY SensaTouch, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, M, 1000 PK, Clear (5014M)
- KLEEN CHEF Nitrile Disposable Gloves, Nitrile, Powder-Free, L, 100 PK, Blue (KC-MS-L-DNG-1BL-Z)
- Mcr Safety Disposable Gloves