Shop All Disposable Gloves
Mcr Safety
NitriShield, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Green
Mfr # 60035GS
Zoro # G810435174
product price: $26.49
/pk 1000, $0.03/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Small
- Disposable Glove Material Nitrile
- Material Nitrile
- Palm Thickness 3.5 mil
- Length 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 60035GS
- Zoro # G810435174
- UPC # 45143835904
- Country of Origin Sri Lanka
- Category Disposable Gloves
Dimensions
Glove Size | Small |
Size | S |
Length | 9.5 in |
Details
Item | Nitrile Disposable Gloves |
Disposable Glove Material | Nitrile |
Color | Green |
Material | Nitrile |
Palm Thickness | 3.5 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Standards | ASTM D 6978-05 |
Series | NitriShield |
Sterile/Non-Sterile | Non-sterile |
Ambidextrous/Hand-Specific | Ambidextrous |
Cuff | Rolled |
Industry Type | Industrial / Food Service |
Glove Hand Style | Ambidextrous |
Description
Nitrile gloves contain no latex proteins and offer excellent resistance to punctures and tears. They are three times more puncture resistant than rubber and can be used to offer superior resistance to many types of chemicals. Nitrile is also an excellent alternative for individuals who experience allergic reactions to latex. The 60035G nitrile disposable gloves are 3.5 mil, textured, have a rolled cuff and are powder free. Component materials comply with all federal regulations for food contact.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, NOTICE Keep Gate Closed At All Times Sign, Landscape (OS-NS-A-710-L-15860)
- BDG Grain Pearl Goatskin Driver, Size M (20-1-1610-M)
- NOTRAX Entrance Mat, Black, 2 ft. W x 3 ft. L (118S0023CH)
- HONEYWELL SERVUS MAX Plain-Toe Women's Work Boots, PVC, Chemical-Resistant, 15 in H, Navy/Red/Black, Size 11, 1 Pair (75126/11)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Yellow (60035YXL)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Green (60035GXL)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Pink (60035PL)
- MCR SAFETY ChemTech 7010, VitirShield Disposable Gloves, 4 mil Palm, Nitrile, Vinyl, Powder-Free, S, 1000 PK (7010S)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, 2XL, 1000 PK, Pink (60035PXXL)
- MCR SAFETY Nitri-Med 6012, Disposable Medical Grade Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Blue (6012L)
- ANSELL E-Grip, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, XL, 100 PK, Natural (L974)
- Mcr Safety Gloves & Hand Protection