Shop All Disposable Gloves
Mcr Safety
NitriShield, Durashield Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 3XL, 100 PK, Blue
Mfr # 6001XXXL
Zoro # G7292304
product price: $11.19
/pk 100, $0.11/ea
Sold in multiples of 10 for $111.90
$111.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Glove Size 3XL
- Disposable Glove Material Nitrile
- Material Nitrile
- Palm Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 6001XXXL
- Zoro # G7292304
- UPC # 10451431382345
- Country of Origin Sri Lanka
- Category Disposable Gloves
Dimensions
Size | 3XL |
Glove Size | 3XL |
Length | 9 1/2 in |
Glove Length | 10.276" |
Glove Size and Cuff Length Style | 3XL/Standard |
Size - Numeric | 12 |
Size- Alpha | 3XL |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static No, Color Blue, Cuff Thickness 4 mil, Disposable Glove Type Food-Grade, General Purpose, Finger Thickness 4 mil, Latex-Free Yes, Length 10 1/4 in, Material Nitrile, Palm Thickness 4 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards Component Materials Comply With All Relevant Federal Regulations For Food Contact, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full, Accelerator-Free No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLY HANSEN Rain Pants, PVC/Polyester, Army Green, 4XL (70429_480-4XL)
- WEARWELL 22 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X22GY)
- IRONLACE Unbrkbl Shoelace Boot Lace, 108", Blk, PR1 (30015)
- ALPHA PRO TECH Critical Cover® CPE Shoe Covers, All Film, XL, White, PK1000 (SH-G1253-B)
- MCR SAFETY NitriShield 6062, Disposable Industrial/Food Grade Gloves, 6 mil Palm, Nitrile, Powder-Free, XL (6062XL)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, L, 100 PK, Black (6016BL)
- MCR SAFETY Disposable Nitrile Gloves, Food Grade, Palm Thickness 4 mil, Powder-Free, 2XL, (11), Blue, 100 Pack (6015XXL)
- MCR SAFETY NitriShield, Durashield Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (60011L)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Green (60035GXL)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, XL, 100 PK, Black (6016BXL)
- PENTAGON SAFETY EQUIPMENT Disposable Gloves, Powder-Free, 5 mils, Latex-Free, Blue Angel Series, M, 1000 (N1S-4.5-LR)
- Mcr Safety Gloves & Hand Protection