Shop All Disposable Gloves
Mcr Safety
NitriShield, Durashield Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue
Mfr # 60011L
Zoro # G1197458
original price:
$18.81
45% off
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Disposable Glove Material Nitrile
- Palm Thickness 3 mil
- Material Nitrile
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 60011L
- Zoro # G1197458
- UPC # 10451431367595
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Glove Size | L |
Size | L |
Length | 9 in |
Glove Length | 9.77" |
Glove Size and Cuff Length Style | L/Standard |
Size- Alpha | L |
Size - Numeric | 9 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static No, Color Blue, Disposable Glove Type Food-Grade, General Purpose, Latex-Free Yes, Length 9 3/4 in, Material Nitrile, Palm Thickness 3 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards Component Materials Comply With All Relevant Federal Regulations For Food Contact, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full, Accelerator-Free No, Glove Treatments Powder-Free, Series DuraShield 60011
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5IC222021)
- MSA SAFETY Fall Protection Harness, Vest Style, Standard (M/L) (10207734)
- 3M DBI-SALA Self-Rescue Backpack, 100 ft L, 1Leg (3320052)
- PIG PIG Utility Tray Black 49.25" L x 25.25" W x 2" H (PAK124-BK)
- MCR SAFETY NitriShield, Durashield Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (60011S)
- MCR SAFETY NitriShield 6062, Disposable Industrial/Food Grade Gloves, 6 mil Palm, Nitrile, Powder-Free, XL (6062XL)
- MCR SAFETY NitriShield, Disposable Industrial/Food Grade Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK (6015M)
- MCR SAFETY NitriShield 6062, Disposable Industrial/Food Grade Gloves, 6 mil Palm, Nitrile, Powder-Free, M (6062M)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, Nitrile, Powdered, M (6002M)
- MCR SAFETY NitriShield, Disposable Industrial/Food Grade Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK (6015S)
- ANSELL Microflex V29, Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, XL, 100 PK, Blue (V29)
- Mcr Safety Disposable Gloves