Shop All Disposable Gloves
This Product is Discontinued
Mcr Safety
NitriShield 6020, Disposable Industrial/Food Grade Gloves, 4 mil Palm, Nitrile, Powdered, L, 100 PK (Discontinued)
Mfr # 6020L
Zoro # G4122310
This Product is Discontinued
Key Features
- Size L
- Glove Size L
- Disposable Glove Material Nitrile
- Palm Thickness 4 mil
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 6020L
- Zoro # G4122310
- Country of Origin Unknown
- Category Disposable Gloves
Dimensions
Size | L |
Glove Size | L |
Length | 9 1/2 in |
Glove Length | 9.685" |
Glove Size and Cuff Length Style | L/Standard |
Size - Numeric | 9 |
Size- Alpha | L |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Color Blue, Cuff Thickness 3 mil, Disposable Glove Type Food-Grade, General Purpose, Finger Thickness 6.5 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Palm Thickness 4.5 mil, Powdered/Powder-Free Powdered, Silicone-Free No, Standards Component Materials Comply With All Relevant Federal Regulations For Food Contact, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full, Series NitriShield 6020, Size- Alpha L
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.