Shop All Disposable Gloves
Mcr Safety
Nitrile Disposable Gloves, 6 mil Palm, Nitrile, S, Blue
Mfr # 127-6012S
Zoro # G803850687
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Blue
- Material Nitrile
- Palm Thickness 6 mil
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 127-6012S
- Zoro # G803850687
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | S |
Length | 12 in |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 6 mil |
Latex-Free | Yes |
Description
Nitrile gloves are made of synthetic latex. They contain no latex proteins and offer excellent resistance to punctures and tears. Nitrile gloves are three times more puncture resistant than rubber and can be used to offer superior resistance to many types of chemicals.
Features- Medical Grade, Class 1 Medical Device
- Cuff Style - Rolled
- Overall Length - 12 in.
- Mil Thickness - 6 mil
- Polymer Color - Blue
- Logo Color - White
- Size - Small
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Leather Gloves, XL, Gunn Cut, PR, PK12 (09-K1250/XL)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (8PCN7)
- MCR SAFETY Goatskin Driver Keystone, XL, PK12 (3611XL)
- MECHANIX WEAR FastFit® Covert Tactical Glove, Black, S, 7" L, PR (FFTAB-55-008)
- MCR SAFETY ChemTech, Disposable Gloves, 6 mil Palm, Nitrile/Neoprene/Latex, Powder-Free, XL, 1000 PK, Lilac (7036XL)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Pink (60035PS)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Pink (60035PL)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, XL, 100 PK, Orange (6016OXL)
- MCR SAFETY Vinyl Disposable Gloves, Vinyl, Powdered, XL, 400 PK (5025XL)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Green (60035GL)
- DEFENDER SAFETY DSG-BNS-02, Nitrile Disposable Gloves, 6 Mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (DSG-BNS-02-XL)
- Mcr Safety Gloves & Hand Protection