Shop All Disposable Gloves
Mcr Safety
Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, Blue
Mfr # 6012XL
Zoro # G508597634
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Color Blue
- Disposable Glove Material Nitrile
- Material Nitrile
- Palm Thickness 6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 6012XL
- Zoro # G508597634
- UPC # 40045143601248
- Country of Origin Sri Lanka
- Category Disposable Gloves
Dimensions
Glove Size | XL |
Size | XL |
Length | 12 in |
Height | 1 in |
Width | 2.29 in |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Palm Thickness | 6 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Medical Grade |
Description
Nitrile gloves are three times more puncture resistant than rubber and can be used to offer superior resistance to many types of chemicals. Nitrile gloves are made of synthetic latex. They contain no latex proteins and offer excellent resistance to punctures and tears. This glove is an excellent alternative for individuals who experience allergic reactions to latex. The 6012 is a premium quality powder free nitrile glove that measures 6 mil in thickness and is 12 inches in length. It is a Medical Grade product and rated as a Class 1 Medical Device.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Non-Potable Water Do Not Drink Sign, C361PB (C361PB)
- RAILHEAD GEAR Cut Resistant Gloves, A3 Cut Level, Uncoated, 5XL, 1 PR (RH-GS-5X)
- REEBOK Athletic Wrk Shoe, 10-1/2, M, Men, Gry/Rd, PR (RB4005)
- CAIMAN Welding Gloves, Stick, 2XL/11, PR (1810-7)
- MCR SAFETY Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (6012S)
- MCR SAFETY Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, Blue (6012M)
- MCR SAFETY Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Blue (6012L)
- MCR SAFETY NitriShield 6032, Disposable Industrial/Food Grade Gloves, 8 mil Palm, Nitrile, Powder-Free, M (6032M)
- MCR SAFETY NitriShield with Grippaz, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 100 PK, Orange (6016OS)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Pink (60035PXL)
- ANSELL Microflex Integra, Exam Gloves, 6.7 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue (N864)
- Mcr Safety Gloves & Hand Protection