Shop All Disposable Gloves
Mcr Safety
Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, Blue
Mfr # 6012XL
Zoro # G402593763
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 6 mil
- Length 12 in
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 6012XL
- Zoro # G402593763
- UPC # 40045143601248
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | XL |
Length | 12 in |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 6 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Description
MCR SAFETY 6012 NITRI-MED NITRILE MEDICAL/EXAM TEXTURED GLOVES, POWDER-FREE, BLUE, 12"L, XL, 100/BOX NITRILE GLOVES ARE MADE OF SYNTHETIC LATEX. THEY CONTAIN NO LATEX PROTEINS AND OFFER EXCELLENT RESISTANCE TO PUNCTURES AND TEARS. NITRILE GLOVES ARE THREE TIMES MORE PUNCTURE RESISTANT THAN RUBBER AND CAN BE USED TO OFFER SUPERIOR RESISTANCE TO MANY TYPES OF CHEMICALS. THIS GLOVE IS AN EXCELLENT ALTERNATIVE FOR INDIVIDUALS WHO EXPERIENCE ALLERGIC REACTIONS TO LATEX. THE 6012 IS A PREMIUM QUALITY POWDER FREE NITRILE GLOVE THAT MEASURES 6 MIL IN THICKNESS AND IS 12 INCHES IN LENGTH. IT IS A MEDICAL GRADE PRODUCT AND RATED AS A CLASS 1 MEDICAL DEVICE. FDA COMPLIANT, MEETS 21 CFR.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR LED Stop Sign, 9 in W, 12 in (PS-M900SB-S)
- BULLARD Fire Helmet, White, Fiberglass (US6WH)
- ACCUFORM SELF LAMINATING HARD HAT DECAL LHTL250 (LHTL250)
- AZAR DISPLAYS 4.5"W x 4.5"H Angled Sign Holder, PK10 (112733)
- MCR SAFETY SensaTouch, Disposable Gloves with Embossed Grip, 0.4 mil Palm, Polyethylene, Powder-Free, M, Clear (5040M)
- MCR SAFETY Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (6012S)
- MCR SAFETY Disposable Nitrile Gloves, Food Grade, Palm Thickness 4 mil, Powder-Free, 2XL, (11), Blue, 100 Pack (6015XXL)
- MCR SAFETY DuraShield 6001, Durashield Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (6001M)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, XL, 100 PK, Black (6016BXL)
- MCR SAFETY SensaTouch 5049, Latex Disposable Gloves, 11 mil Palm, Latex, Powder-Free, 50 PK, Blue (5049XL)
- SHOWA W1005, Disposable Gloves, 5.00 mil Palm, Latex, Powdered, L, 100 PK, White (W1005L)
- Mcr Safety Disposable Gloves