Shop All Coated Gloves
Mcr Safety
Nitrile Coated Gloves, Palm Coverage, White/Gray, XS, PR
Mfr # 9674XS
Zoro # G3885318
original price:
$5.55
5% off
new price: $5.25
/pr
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XS
- Size XS
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color White/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9674XS
- Zoro # G3885318
- UPC # 30451439674071
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Glove Size | XS |
Size | XS |
Glove Length | 8-3/4" |
Length | 8-29/32" |
Glove Length Style | Standard |
Size- Alpha | XS |
Size- Numeric | 6 |
Size (Numeric) | 6 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Standards CE, EN388, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Positioning Strap, 5.67-Foot with 6-1/2-Inch Snap Hook (KG5295-L)
- NEVS Crash Cart Check/First Medical to Exp. 1-3/4" x 2-3/4" Yellow w/Black (P-12801)
- IRONCLAD PERFORMANCE WEAR Knit Work Glove, L, Black, Nylon, PR (SKC3MFD-04-L)
- DANNER Hiker Boot, D, 11, Brown, PR (13860-11D)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Black/Blue, M, PR (VP9673SFM)
- MCR SAFETY Coated Gloves, 12 PK (6810)
- MCR SAFETY Dipped Gloves, Black, M, 12 PK (96699M)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Natural, L, 12PK (9670L)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, PR (N96790XL)
- MCR SAFETY Coated Gloves, 12 PK (6800)
- I9 ESSENTIALS PU-Coated Safety Work Gloves Ultra-Light PU Construction Gloves, Black - Size L, 12PK (100014)
- Mcr Safety Gloves & Hand Protection