Shop All Coated Gloves
Mcr Safety
Nitrile Coated Gloves, Palm Coverage, White/Gray, XS, 12PK
Mfr # 9694XS
Zoro # G0658975
product price: $26.85
/pk 12, $2.24/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color White/Gray
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9694XS
- Zoro # G0658975
- UPC # 30451439694017
- Country of Origin Multiple
- Category Coated Gloves
Dimensions
Size | XS |
Glove Size | XS |
Glove Length | 8.25 in |
Width | 3.35" |
Glove Length Style | Standard |
Size- Numeric | 6 |
Size- Alpha | XS |
Size (Numeric) | 6 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y30 (480Y30)
- MSA SAFETY Climbing Hard Hat, Type 1, Class C, Ratchet (4-Point) (10194783)
- 3M DBI-SALA Self-Retracting Lifeline, 420 lb Weight Capacity, Black (3100581)
- CONDOR U-Block Vest, Class2 Orange/Red, L (53YL34)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, M, 12PK (9694M)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black/Blue, M, 12PK (N9696M)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, PR (9674XL)
- MCR SAFETY Ninja X Bi-Polymer Coated Palm Gloves, Memphis Glove N9674s, 1-Pair (N9674S)
- MCR SAFETY PVC Coated Gloves, 3/4 Dip Coverage, Black, PR (6212ESDL)
- MCR SAFETY Foam Latex Coated Gloves, Palm Coverage, Blue/Gray, M, PR (96731M)
- PIP Foam Nitrile Coated Gloves, Full Coverage, Black/Gray, XS, PR (34-876)
- Mcr Safety Coated Gloves