Shop All Coated Gloves
Mcr Safety
Nitrile Coated Gloves, Palm Coverage, White/Gray, XS, 12PK
Mfr # 9673GWXS
Zoro # G3313637
product price: $25.99
/pk 12, $2.17/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XS
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color White/Gray
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9673GWXS
- Zoro # G3313637
- UPC # 30451439075021
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | XS |
Glove Size | XS |
Glove Length | 8-3/4" |
Length | 8-29/32" |
Glove Length Style | Standard |
Size- Numeric | 6 |
Size- Alpha | XS |
Size (Numeric) | 6 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards EN388, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHS SAFETY Label, Gloss, Flame Over Circle, PK1120 (GHS1208)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Green, PR (IEXT-GODG-03-M)
- MICHELIN Size 13 Men's 6 in Work Boot Steel 6-Inch Lace-Up Work Boot, Brown (XPX763)
- MILWAUKEE TOOL BOLTâ„¢ Full Face Shield Mount Replacement (Helmet & Hard Hat), Black (48-73-1448)
- MCR SAFETY Premium Latex Coated String Gloves, White/Blue, Medium (9680M)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, 12PK (9673L)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Red, M, PR (N96970M)
- MCR SAFETY Economy PU Coated Work Gloves, Black, X-Large, PK12, 12PK (9669XL)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, L, PR (VP9696L)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Gray, XL, PR (VP9699XL)
- PYRAMEX Value Smooth Nitrile Gloves, 13G Polyester, Size S, 12PK (GL614S)
- Mcr Safety Gloves & Hand Protection