Shop All Coated Gloves
Mcr Safety
Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, PR
Mfr # 9679XL
Zoro # G3313646
original price:
$3.62
6% off
new price: $3.39
/pr
Sold in multiples of 12 for $40.68
$40.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color White/Gray
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9679XL
- Zoro # G3313646
- UPC # 30451439679403
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 10-1/2" |
Length | 10-1/2" |
Glove Length Style | Standard |
Size- Alpha | XL |
Size- Numeric | 10 |
Size (Numeric) | 10 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Standards EN388, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR MultiCam FastFit® Tactical Glove, XL, 10" L, PR (FFTAB-78-011)
- JJ KELLER DVD, Workplace Safety, 50 min. (49772)
- BRADY Label, 3/8 in W, Indoor, White (M7C-375-498)
- FALL TECH 6 Ft. Shock Absorbing Lanyard (A8259)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Gray/Green, M, PR (FT350M)
- MCR SAFETY Memphis™ 9673S Nitrile Dipped Foam Gloves, Small, Gray/Black, 13 Gauge, 1-Pair (9673S)
- MCR SAFETY Economy PU Coated Work Gloves, Black, Large, 12PK (9669L)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, 12PK (9673M)
- MCR SAFETY Coated Gloves, Finished, Knit, S/7, PR (92724S)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, 12PK (9673XL)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (9673L)
- Mcr Safety Gloves & Hand Protection