Shop All Coated Gloves
Mcr Safety
Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, PR
Mfr # 9674XL
Zoro # G4643213
product price: $4.99
/pr
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color White/Gray
- Thumb Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9674XL
- Zoro # G4643213
- UPC # 30451439674453
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Size | XL |
Glove Size | XL |
Glove Length | 10-1/2" |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | XL |
Size (Numeric) | 10 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES VinylStripe 5S Mini Corner Markers Orange, 50PK (VSC-MINI-ORANGE)
- MASTER LOCK Lockout Padlock, KD, Purple, 1-3/4"H (406PRP)
- FEDERAL SIGNAL Warning Light, LED, Blue/Amber, PC, 0.6A (MPSW9-BA)
- ANSELL Chemical Resistant Glove, 15 mil, Sz 10, PR (37-175)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, S, PR (9674S)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, L, PR (9674L)
- MCR SAFETY Foam Latex Hi-Vis Coated Gloves, Palm Coverage, Yellow, XL, PR (96731HVXL)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Blue/Gray, XL, PR (FT300XL)
- MCR SAFETY Gloves, White Poly White PU 13 Gauge XL, 12PK (96655XL)
- MCR SAFETY Gloves, 15ga Gray Nylon/Orange NF WYH Logo XL, 12PK (96790HVIXL)
- MAGID Magid Roc Polyurethane Palm Coated Gloves Sz 10 (BP169-10)
- Mcr Safety Coated Gloves